Overview
Mfr description
48-32-4196 SHOCKWAVE 3-1/2 IN. IMPACT SQ
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Up to 30x life
Specifications
- Bit Tip StyleHex
- Number Of Pieces25
- Shank Diameter1/4 in
- Number Of Bits Included25
- Overall Length3.5 in
- MaterialAlloy Steel
- Manufacturer Upc Number045242331574
- UPC_NO045242331574
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data