Motion
48-32-4208

MILWAUKEE TOOL
48-32-4208

SHOCKWAVE™ 6 in. Impact Phillips #3 Power Bits (10 Pack)
Mi Item #08721030
MFR #48-32-4208
Price$53.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4208

SHOCKWAVE™ 6 in. Impact Phillips #3 Power Bits (10 Pack)
Mi Item #08721030
MFR #48-32-4208

Mfr description
48-32-4208 SHOCKWAVE 6 IN. IMPACT PHILLI
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.02/each

Specifications

Dimensions

  • Drive Size
    PH3
  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242331642
  • Material
    Alloy Steel
  • Number Of Bits Included
    10
  • Number Of Pieces
    10
  • Type
    Impact Duty Power Bit
  • UPC_NO
    045242331642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)