Motion
48-32-4215

MILWAUKEE TOOL
48-32-4215

SHOCKWAVE™ 6 in. Impact Square Recess #2 Power Bits (10 Pack)
MI ITEM #08721031
MFR #48-32-4215
List Price$60.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4215

SHOCKWAVE™ 6 in. Impact Square Recess #2 Power Bits (10 Pack)
MI ITEM #08721031
MFR #48-32-4215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.98/each for your price

Overview

Mfr description
48-32-4215 SHOCKWAVE 6 IN. IMPACT SQUARE
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Up to 30x life

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    10
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    10
  • Overall Length
    6 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242331659
  • UPC_NO
    045242331659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text