Overview
Mfr description
48-32-4282 SHOCKWAVE IMPACT PHILLIPS #3
- Geometric design provides the shock absorption
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- Up to 30x life
Specifications
- Bit Tip StyleHex
- Number Of Pieces250
- Shank Diameter1/4 in
- Overall Length1 in
- MaterialAlloy Steel
- Manufacturer Upc Number045242331338
- UPC_NO045242331338
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data