1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-32-4305
3.0000 in Length, 0.4700 in Height, Steel Material
Mi Item #
08721039
MFR #
48-32-4305
Price
$72.72
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Belts, Holders and Pouches
MILWAUKEE TOOL 48-32-4305
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-32-4305
3.0000 in Length, 0.4700 in Height, Steel Material
Mi Item #
08721039
MFR #
48-32-4305
Mfr description
48-32-4305 SHOCKWAVE 3 IN. MAGNETIC BIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$72
.72
/each
Add to Cart
Specifications
Dimensions
Overall Height Or Width
0.4700 in
Overall Length
3.0000 in
Details
Material
Steel
Waterproof Or Water Resistant
No
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items