Motion
48-32-4310

MILWAUKEE TOOL
48-32-4310

SHOCKWAVE™ Impact Phillips #2 / Slotted 1/4 in. Double Ended Bit
Mi Item #08721040
MFR #48-32-4310
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4310

SHOCKWAVE™ Impact Phillips #2 / Slotted 1/4 in. Double Ended Bit
Mi Item #08721040
MFR #48-32-4310

Mfr description
48-32-4310 SHOCKWAVE IMPACT PHILLIPS #2
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Drive Size
    PH2/SL 1/4 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242474776
  • Material
    Alloy Steel
  • Number Of Bits Included
    1
  • Number Of Pieces
    1
  • Type
    Impact Duty Double Ended Bit
  • UPC_NO
    045242474776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)