Motion
48-32-4313

MILWAUKEE TOOL
48-32-4313

SHOCKWAVE™ Impact Torx® T20 / T25 Double Ended Bit
Mi Item #08721043
MFR #48-32-4313
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4313

SHOCKWAVE™ Impact Torx® T20 / T25 Double Ended Bit
Mi Item #08721043
MFR #48-32-4313

Mfr description
48-32-4313 SHOCKWAVE IMPACT TORX T20/T
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Drive Size
    T20/T25
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242474806
  • Material
    Alloy Steel
  • Number Of Bits Included
    1
  • Number Of Pieces
    1
  • Type
    Impact Duty Double Ended Bit
  • UPC_NO
    045242474806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)