Overview
Mfr description
48-32-4395 SHOCKWAVE 3-1/2 IN. IMPACT TO
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
- Up to 30x life
Specifications
- MaterialAlloy Steel
- Number Of Pieces25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data