Specifications
Dimensions
- Overall Length1 in
- Shank Diameter1/4 in
Details
- Additional DetailsShockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
- Bit Tip StyleHex
- Manufacturer Upc Number045242195428
- MaterialHigh Speed Steel
- Number Of Bits Included2
- Number Of Pieces2
- UPC_NO045242195428
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)