Specifications
Dimensions
- Overall Length1 in
- Shank Diameter1/4 in
Details
- Bit Tip StyleHex
- Manufacturer Upc Number045242487530
- MaterialAlloy Steel
- Number Of Bits Included2
- Number Of Pieces2
- UPC_NO045242487530
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)