Overview
Mfr description
48-32-4440 SHOCKWAVE 2-PIECE IMPACT ECX
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Bit Tip StyleHex
- Number Of Pieces2
- Shank Diameter1/4 in
- Number Of Bits Included2
- Overall Length1 in
- MaterialAlloy Steel
- Manufacturer Upc Number045242487721
- UPC_NO045242487721
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data