Specifications
Details
- Additional DetailsMilwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
- Features & Benefits• Proprietary steel and heat treat process for maximum strength and durability • Heavy duty construction for fastening capabilities in all impacts • Geometric design provides the shock absorption • Forged tips for maximum grip
- Manufacturer Upc Number045242195572
- UPC_NO045242195572
Overview
Mfr description
48-32-4502 SHOCKWAVE COMPACT MAGNETIC BI
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- Geometric design provides the shock absorption
- Forged tips for maximum grip