Motion
48-32-4504

MILWAUKEE TOOL
48-32-4504

Tool Belt, Holder & Pouch - 12.0000 in Length, 0.4700 in Height, Steel Material
MI ITEM #08721087
MFR #48-32-4504
Your Price$5.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4504

Tool Belt, Holder & Pouch - 12.0000 in Length, 0.4700 in Height, Steel Material
MI ITEM #08721087
MFR #48-32-4504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.14/each(List $5.91)

Overview

Mfr description
48-32-4504 SHOCKWAVE 2-23/64 IN. MAGNETI
  • Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Heat treat process for maximum strength and durability

Specifications

  • Material
    Steel
  • Overall Length
    12.0000 in
  • Overall Height Or Width
    0.4700 in
  • Waterproof Or Water Resistant
    No
  • Manufacturer Upc Number
    045242213863
  • UPC_NO
    045242213863
  • Additional Details
    Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
  • Features & Benefits
    • Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers • Proprietary steel and heat treat process for maximum strength and durability • Strong magnetic tip for secure grip • Heat treat process for maximum strength and durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought