Motion
48-32-4508

MILWAUKEE TOOL
48-32-4508

Tool Belt, Holder & Pouch - 6.0000 in Length, 0.4600 in Height, Steel Material
Mi Item #08721090
MFR #48-32-4508
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4508

Tool Belt, Holder & Pouch - 6.0000 in Length, 0.4600 in Height, Steel Material
Mi Item #08721090
MFR #48-32-4508

Mfr description
48-32-4508 SHOCKWAVE 3 IN. MAGNETIC DRIV
  • Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
  • Stainless steel sleeve extends for improved fastener stability
  • Laser etched depth gauge for increased fastener control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Overall Height Or Width
    0.4600 in
  • Overall Length
    6.0000 in

Details

  • Additional Details
    Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Drive Guides are engineered for extreme durability and up to 30x life.They feature an optimized shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.
  • Features & Benefits
    • Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking • Stainless steel sleeve extends for improved fastener stability • Laser etched depth gauge for increased fastener control • Magnet holds fasteners to the drive guide • C-ring retains the insert bit • Custom Alloy76™ steel maximizes resistance to wear and shock • For use with 1 in. insert style driver bits
  • Manufacturer Upc Number
    045242267408
  • Material
    Steel
  • UPC_NO
    045242267408
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)