Motion
48-32-4509

MILWAUKEE TOOL
48-32-4509

SHOCKWAVE™ 3 in. Magnetic Drive Guide
MI ITEM #08721091
MFR #48-32-4509
List Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4509

SHOCKWAVE™ 3 in. Magnetic Drive Guide
MI ITEM #08721091
MFR #48-32-4509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.41/each for your price

Overview

Mfr description
48-32-4509 SHOCKWAVE 3 IN. MAGNETIC DRIV
  • Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
  • Stainless steel sleeve extends for improved fastener stability
  • Laser etched depth gauge for increased fastener control
  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • For use with 1 in. insert style driver bits

Specifications

  • Manufacturer Upc Number
    045242302147
  • UPC_NO
    045242302147
  • Additional Details
    Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Drive Guides are engineered for extreme durability and up to 30x life.They feature an optimized shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.
  • Features & Benefits
    • Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking • Stainless steel sleeve extends for improved fastener stability • Laser etched depth gauge for increased fastener control • Magnet holds fasteners to the drive guide • C-ring retains the insert bit • Custom Alloy76™ steel maximizes resistance to wear and shock • For use with 1 in. insert style driver bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text