Specifications
Dimensions
- Overall Length6.0000 in
Details
- Additional DetailsMilwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
- Features & Benefits• Use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers • Proprietary steel and heat treat process for maximum strength and durability • Strong magnetic tip for secure grip • Heat treat process for maximum strength and durability
- Manufacturer Upc Number045242301997
- MaterialSteel
- UPC_NO045242301997
- Waterproof Or Water ResistantNo
Overview
Mfr description
48-32-4512 SHOCKWAVE 12 IN. MAGNETIC BIT
- Use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Heat treat process for maximum strength and durability