Motion
48-32-4513

MILWAUKEE TOOL
48-32-4513

SHOCKWAVE™ 10-Piece Impact Driver Guide Bit Set
MI ITEM #08721094
MFR #48-32-4513
Price$20.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4513

SHOCKWAVE™ 10-Piece Impact Driver Guide Bit Set
MI ITEM #08721094
MFR #48-32-4513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.64/each

Specifications

Details

  • Additional Details
    Milwaukee® SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee® ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws. SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee® ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws.
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242478712
  • Number Of Pieces
    10
  • Type
    Impact Duty Expand Set
  • UPC_NO
    045242478712

Overview

Mfr description
48-32-4513 SHOCKWAVE 10-PIECE IMPACT DRI
  • Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
  • Stainless steel sleeve extends for improved fastener stability
  • Laser etched depth gauge for increased fastener control
  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • For use with 1 in. insert style driver bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought