Motion
48-32-4516

MILWAUKEE TOOL
48-32-4516

SHOCKWAVE™ 4 in. Impact Magnetic Drive Guide
MI ITEM #08721096
MFR #48-32-4516
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4516

SHOCKWAVE™ 4 in. Impact Magnetic Drive Guide
MI ITEM #08721096
MFR #48-32-4516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
48-32-4516 SHOCKWAVE 4 IN. IMPACT MAGNET
  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes (1) 4 in. magnetic drive guide
  • For use with 1 in. insert style driver bits

Specifications

  • Manufacturer Upc Number
    045242500505
  • UPC_NO
    045242500505
  • Additional Details
    Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.
  • Features & Benefits
    • Magnet holds fasteners to the drive guide • C-ring retains the insert bit • Custom alloy 76 steel maximizes resistance to wear and shock • Includes (1) 4 in. magnetic drive guide • For use with 1 in. insert style driver bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text