Overview
Mfr description
48-32-4518 SHOCKWAVE 7-PIECE IMPACT MAGN
- Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
- Stainless steel sleeve extends for improved fastener stability
- Laser etched depth gauge for increased fastener control
- Magnet holds fasteners to the drive guide
- C-ring retains the insert bit
- Custom Alloy76™ steel maximizes resistance to wear and shock
- For use with 1 in. insert style driver bits
Specifications
- Includes6-1" Insert Bits, SHOCKWAVE 7-Piece Impact Magnetic Drive Guide Set Containing: 1-6" Magnetic Drive Guide
- Manufacturer Upc Number045242500529
- UPC_NO045242500529
- Additional DetailsMilwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.
- Features & Benefits• Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking • Stainless steel sleeve extends for improved fastener stability • Laser etched depth gauge for increased fastener control • Magnet holds fasteners to the drive guide • C-ring retains the insert bit • Custom Alloy76™ steel maximizes resistance to wear and shock • For use with 1 in. insert style driver bits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data