Motion
48-32-4522

MILWAUKEE TOOL
48-32-4522

SHOCKWAVE™ 12 in. Magnetic Bit Tip Holder
MI ITEM #08721101
MFR #48-32-4522
Your Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4522

SHOCKWAVE™ 12 in. Magnetic Bit Tip Holder
MI ITEM #08721101
MFR #48-32-4522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.42/each(List $13.41)

Overview

Mfr description
48-32-4522 SHOCKWAVE 12 IN. MAGNETIC BIT
  • Use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers.
  • 2-piece construction withstands abuse in impact applications.
  • Proprietary steel and heat treat process for maximum strength and durability.
  • Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).
  • For use with 1 in. insert style driver bits

Specifications

  • Material
    Steel
  • Overall Length
    12 in
  • Color
    Black
  • Manufacturer Upc Number
    045242324460
  • UPC_NO
    045242324460
  • Additional Details
    Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
  • Features & Benefits
    • Use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers. • 2-piece construction withstands abuse in impact applications. • Proprietary steel and heat treat process for maximum strength and durability. • Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.). • For use with 1 in. insert style driver bits •

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text