Motion
48-32-4527

MILWAUKEE TOOL
48-32-4527

Tool Belt, Holder & Pouch - 18.0000 in Length, Steel Material
MI ITEM #08721103
MFR #48-32-4527
Your Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4527

Tool Belt, Holder & Pouch - 18.0000 in Length, Steel Material
MI ITEM #08721103
MFR #48-32-4527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.46/each(List $13.18)

Overview

Mfr description
48-32-4527 SHOCKWAVE 6 IN. IMPACT MAGNET
  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes (10) 6 in. magnetic drive guides
  • For use with 1 in. insert style driver bits

Specifications

  • Material
    Steel
  • Overall Length
    18.0000 in
  • Waterproof Or Water Resistant
    No
  • Manufacturer Upc Number
    045242500512
  • UPC_NO
    045242500512
  • Additional Details
    Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.
  • Features & Benefits
    • Magnet holds fasteners to the drive guide • C-ring retains the insert bit • Custom alloy 76 steel maximizes resistance to wear and shock • Includes (10) 6 in. magnetic drive guides • For use with 1 in. insert style driver bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text