Motion
48-32-4560

MILWAUKEE TOOL
48-32-4560

SHOCKWAVE™ 3-1/2 in. Impact Phillips #1 Power Bit
MI ITEM #08721108
MFR #48-32-4560
List Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4560

SHOCKWAVE™ 3-1/2 in. Impact Phillips #1 Power Bit
MI ITEM #08721108
MFR #48-32-4560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.32/each for your price

Overview

Mfr description
48-32-4560 SHOCKWAVE 3-1/2 IN. IMPACT PH
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    1
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    1
  • Overall Length
    3.5 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242487592
  • UPC_NO
    045242487592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought