Motion
48-32-4571

MILWAUKEE TOOL
48-32-4571

SHOCKWAVE™ 3-1/2 in. Impact Square Recess #1 Power Bit
MI ITEM #08721113
MFR #48-32-4571
Your Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4571

SHOCKWAVE™ 3-1/2 in. Impact Square Recess #1 Power Bit
MI ITEM #08721113
MFR #48-32-4571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.98/each(List $4.32)

Overview

Mfr description
48-32-4571 SHOCKWAVE 3-1/2 IN. IMPACT SQ
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    3
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    3
  • Overall Length
    3.5 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242487646
  • UPC_NO
    045242487646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text