Motion
48-32-4574

MILWAUKEE TOOL
48-32-4574

SHOCKWAVE™ 5-Piece 3-1/2 in. Impact Square Recess #2 Power Bits
Mi Item #08721116
MFR #48-32-4574
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4574

SHOCKWAVE™ 5-Piece 3-1/2 in. Impact Square Recess #2 Power Bits
Mi Item #08721116
MFR #48-32-4574

Mfr description
48-32-4574 SHOCKWAVE 5-PIECE 3-1/2 IN. I
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Overall Length
    3.5 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242487639
  • Material
    Alloy Steel
  • Number Of Bits Included
    6
  • Number Of Pieces
    6
  • UPC_NO
    045242487639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)