Motion
48-32-4617

MILWAUKEE TOOL
48-32-4617

8-Piece SHOCKWAVE™ 1 in. Impact Metric Hex Insert Bit Set (3 Pack)
Mi Item #08721130
MFR #48-32-4617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4617

8-Piece SHOCKWAVE™ 1 in. Impact Metric Hex Insert Bit Set (3 Pack)
Mi Item #08721130
MFR #48-32-4617

Mfr description
48-32-4617 8-PIECE SHOCKWAVE 1 IN. IMPAC
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    045242487783
  • Material
    Alloy Steel
  • Number Of Pieces
    24
  • Type
    Impact Duty Bit Set
  • UPC_NO
    045242487783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)