Motion
48-32-4618

MILWAUKEE TOOL
48-32-4618

10-Piece SHOCKWAVE™ Impact Torx® Security Insert Bit Sets (3 Pack)
Mi Item #08721131
MFR #48-32-4618
Price$11.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4618

10-Piece SHOCKWAVE™ Impact Torx® Security Insert Bit Sets (3 Pack)
Mi Item #08721131
MFR #48-32-4618

Mfr description
48-32-4618 10-PIECE SHOCKWAVE IMPACT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.81/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    045242511402
  • Material
    Alloy Steel
  • Number Of Bits Included
    30
  • Number Of Pieces
    30
  • Type
    Impact Duty Bit Set
  • UPC_NO
    045242511402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)