Motion
48-32-4701

MILWAUKEE TOOL
48-32-4701

SHOCKWAVE™ Impact Hex 5/64 in. Insert Bit
MI ITEM #08721140
MFR #48-32-4701
List Price$0.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4701

SHOCKWAVE™ Impact Hex 5/64 in. Insert Bit
MI ITEM #08721140
MFR #48-32-4701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.91/each for your price

Overview

Mfr description
48-32-4701 SHOCKWAVE IMPACT HEX 5/64 IN.
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    25
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    25
  • Overall Length
    1 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242344024
  • UPC_NO
    045242344024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text