Specifications
Dimensions
- Overall Length1 in
- Shank Diameter1/4 in
Details
- Bit Tip StyleHex
- Manufacturer Upc Number045242324507
- MaterialAlloy Steel
- Number Of Bits Included25
- Number Of Pieces25
- UPC_NO045242324507
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)