1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-32-4724
SHOCKWAVE™ Impact Hex 2.5 mm Insert Bit
MI ITEM #
08721158
MFR #
48-32-4724
Price
$0.91
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
MILWAUKEE TOOL 48-32-4724
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-32-4724
SHOCKWAVE™ Impact Hex 2.5 mm Insert Bit
MI ITEM #
08721158
MFR #
48-32-4724
Mfr description
48-32-4724 SHOCKWAVE IMPACT HEX 2.5 MM I
Optimized Shockzone™ absorbs peak torque and prevents breaking
Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
Custom Alloy76™ steel maximizes resistance to wear and shock
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.91
/each
Add to Cart
Specifications
Dimensions
Overall Length
1 in
Shank Diameter
1/4 in
Details
Bit Tip Style
Hex
Manufacturer Upc Number
045242344109
Material
Alloy Steel
Number Of Bits Included
25
Number Of Pieces
25
UPC_NO
045242344109
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items