Motion
48-32-4731

MILWAUKEE TOOL
48-32-4731

Power Screwdriver Bit & Set - Bit Tip Style: Hex, Number of Bits Included: 25
Mi Item #08721165
MFR #48-32-4731
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4731

Power Screwdriver Bit & Set - Bit Tip Style: Hex, Number of Bits Included: 25
Mi Item #08721165
MFR #48-32-4731

Mfr description
48-32-4731 SHOCKWAVE IMPACT HEX 12 MM IN
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Drive Size
    12 mm
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242344178
  • Material
    Alloy Steel
  • Number Of Bits Included
    25
  • Number Of Pieces
    25
  • Shank Type
    Hex
  • UPC_NO
    045242344178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)