Motion
48-32-4746

MILWAUKEE TOOL
48-32-4746

SHOCKWAVE™ Impact Reduced Diameter Phillips #2 Drywall Insert Bit
Mi Item #08721173
MFR #48-32-4746
Price$0.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4746

SHOCKWAVE™ Impact Reduced Diameter Phillips #2 Drywall Insert Bit
Mi Item #08721173
MFR #48-32-4746

Mfr description
48-32-4746 SHOCKWAVE IMPACT REDUCED DIAM
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.91/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242324491
  • Material
    Alloy Steel
  • Number Of Bits Included
    25
  • Number Of Pieces
    25
  • UPC_NO
    045242324491

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)