Overview
Mfr description
48-32-4803 SHOCKWAVE 3 IN. MAGNETIC BIT
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- 2-Piece construction withstands abuse in impact applications
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
Specifications
- Manufacturer Upc Number045242267415
- UPC_NO045242267415
- Additional DetailsMilwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
- Features & Benefits• Optimized Shockzone™ geometry absorbs peak torque and prevents breaking • 2-Piece construction withstands abuse in impact applications • Proprietary steel and heat treat process for maximum strength and durability • Strong magnetic tip for secure grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data