Motion
48-32-4810

MILWAUKEE TOOL
48-32-4810

SHOCKWAVE™ 6 in. Impact Torx® T25 Power Bit
MI ITEM #08721206
MFR #48-32-4810
Your Price$5.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4810

SHOCKWAVE™ 6 in. Impact Torx® T25 Power Bit
MI ITEM #08721206
MFR #48-32-4810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.47/each(List $6.29)

Overview

Mfr description
48-32-4810 SHOCKWAVE 6 IN. IMPACT TORX T
  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

  • Overall Length
    6 in
  • Manufacturer Upc Number
    045242487707
  • Number Of Pieces
    1
  • UPC_NO
    045242487707
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text