Motion
48-32-4831

MILWAUKEE TOOL
48-32-4831

Power Screwdriver Bit & Set - Bit Tip Style: Hex, Number of Bits Included: 3
Mi Item #08721209
MFR #48-32-4831
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4831

Power Screwdriver Bit & Set - Bit Tip Style: Hex, Number of Bits Included: 3
Mi Item #08721209
MFR #48-32-4831

Mfr description
48-32-4831 SHOCKWAVE 2 IN. POWER BITS PZ
  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    PZ1
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242487554
  • Material
    Alloy Steel
  • Number Of Bits Included
    3
  • Number Of Pieces
    3
  • Shank Type
    Hex
  • UPC_NO
    045242487554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)