Motion
48-32-4832

MILWAUKEE TOOL
48-32-4832

SHOCKWAVE™ 2 in. Power Bits PZ2 (3-Piece)
MI ITEM #08721210
MFR #48-32-4832
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4832

SHOCKWAVE™ 2 in. Power Bits PZ2 (3-Piece)
MI ITEM #08721210
MFR #48-32-4832

Mfr description
48-32-4832 SHOCKWAVE 2 IN. POWER BITS PZ
  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Drive Size
    PZ2
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242487561
  • Material
    Alloy Steel
  • Number Of Bits Included
    3
  • Number Of Pieces
    3
  • Type
    Impact Pozidriv bit
  • UPC_NO
    045242487561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)