Motion
48-32-4855

MILWAUKEE TOOL
48-32-4855

SHOCKWAVE™ 6 in. Square Recessed #2 Power Bit (5 Pack)
Mi Item #08721213
MFR #48-32-4855
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4855

SHOCKWAVE™ 6 in. Square Recessed #2 Power Bit (5 Pack)
Mi Item #08721213
MFR #48-32-4855

Mfr description
48-32-4855 SHOCKWAVE 6 IN. POWER BIT SQU
  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242487615
  • Material
    Alloy Steel
  • Number Of Bits Included
    5
  • Number Of Pieces
    5
  • UPC_NO
    045242487615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)