Motion
48-32-5008

MILWAUKEE TOOL
48-32-5008

SHOCKWAVE™ Square Recess #2 Insert Bit (10-Piece Contractor Pack)
MI ITEM #08721230
MFR #48-32-5008
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-5008

SHOCKWAVE™ Square Recess #2 Insert Bit (10-Piece Contractor Pack)
MI ITEM #08721230
MFR #48-32-5008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.37/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Recessed Hex
  • Manufacturer Upc Number
    045242249312
  • Material
    High Speed Steel
  • Number Of Bits Included
    10
  • Number Of Pieces
    10
  • UPC_NO
    045242249312

Overview

Mfr description
48-32-5008 SHOCKWAVE INSERT BIT SQUARE R
  • Optimized shock zone geometry absorbs peak torque and prevents breaking
  • Custom machined tip prevents stripping and reduces wobble
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought