Motion
48-32-5009

MILWAUKEE TOOL
48-32-5009

SHOCKWAVE™ 2.36" Magnetic Bit Tip Holder w/ Impact Phillips #2 Insert Bits
MI ITEM #08721231
MFR #48-32-5009
List Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-5009

SHOCKWAVE™ 2.36" Magnetic Bit Tip Holder w/ Impact Phillips #2 Insert Bits
MI ITEM #08721231
MFR #48-32-5009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.60/each for your price

Overview

Mfr description
48-32-5009 #2 PH SHOCKWAVE IMPACT DUTY I
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification

Specifications

  • Manufacturer Upc Number
    045242301935
  • UPC_NO
    045242301935
  • Additional Details
    Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits and bit holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Bonus Milwaukee® SHOCKWAVE™ magnetic bit tip holder 2.36 in. included. The SHOCKWAVE™ Impact Duty™ magnetic bit holders are made from proprietary steel and heat treated to control hardness and feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text