Motion
48-32-5010

MILWAUKEE TOOL
48-32-5010

SHOCKWAVE™ Square Recess #2 Insert Bits (15-Piece Contractor Pack)
MI ITEM #08721232
MFR #48-32-5010
Price$22.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-5010

SHOCKWAVE™ Square Recess #2 Insert Bits (15-Piece Contractor Pack)
MI ITEM #08721232
MFR #48-32-5010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.26/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242487622
  • Material
    Alloy Steel
  • Number Of Bits Included
    15
  • Number Of Pieces
    15
  • UPC_NO
    045242487622

Overview

Mfr description
48-32-5010 SHOCKWAVE INSERT BIT SQUARE R
  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Includes 2-pieces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought