Overview
Mfr description
48-32-5015 T25 2 IN. SHOCKWAVE IMPACT DU
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Includes 15-pieces
Specifications
- MaterialAlloy Steel
- Number Of Pieces15
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data