Overview
Mfr description
48-39-0516 14 TPI COMPACT BAND SAW BLADE
- Matrix II high speed teeth deliver maximum durability
- Alloy backing steel provides extended blade life
- Precision formed teeth create fast, clean cuts
- Longer life with Matrix II high speed steel
- Fast, clean cuts
- Aggressive tooth design
- Alloy backing
- Optimized for cordless
- Fits all 35-3/8 in. saws
Specifications
- Cutting MaterialBimetal
- Length
- Tpi14
- Width
- Thickness
- Material GradeMetal
- Includes(25) Blades
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data