Motion
48-39-0518

MILWAUKEE TOOL
48-39-0518

Band Saw Blade - Bimetal Material, 35.3750 in, 898.52 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 14 Tpi TPI
Mi Item #08721272
MFR #48-39-0518
Price$11.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0518

Band Saw Blade - Bimetal Material, 35.3750 in, 898.52 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 14 Tpi TPI
Mi Item #08721272
MFR #48-39-0518

Mfr description
48-39-0518 14 TPI COMPACT PORTABLE BAND
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.17/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    35.3750 in, 898.52 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.275 lbs, 0.125 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Material
    Bimetal
  • For Use On
    Thin Metal
  • Includes
    1 Blade
  • Material Grade
    Matrix II
  • Number Of Teeth
    495
  • Series
    Matrix II
  • Set or Individual
    Individual
  • Tooth Form
    Constant
  • Tpi
    14 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)