Motion
48-39-0536

MILWAUKEE TOOL
48-39-0536

Band Saw Blade - Bimetal Material, 35.3600 in, 898.14 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 24 Tpi TPI
Mi Item #08721288
MFR #48-39-0536
Price$208.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0536

Band Saw Blade - Bimetal Material, 35.3600 in, 898.14 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 24 Tpi TPI
Mi Item #08721288
MFR #48-39-0536

Mfr description
48-39-0536 24 TPI COMPACT BAND SAW BLADE
  • Matrix II high speed teeth deliver maximum durability
  • Alloy backing steel provides extended blade life
  • Precision formed teeth create fast, clean cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.85/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    35.3600 in, 898.14 mm
  • Thickness  
    0.02 in
  • Tool Weight
    2.5 lbs, 1.134 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Material Composition, High Speed Steel, Material Thickness, Thin Metal, Material Application, Thin Metal, Warranty, No Warranty
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Material
    Bimetal
  • For Use On
    Thin Metal
  • Includes
    25 Blades
  • Material Grade
    Bi-Metal
  • Number Of Teeth
    849
  • Series
    Matrix II
  • Set or Individual
    Set
  • Tooth Form
    Constant
  • Tpi
    24 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)