Motion
48-39-0555

MILWAUKEE TOOL
48-39-0555

Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5 in Width, 0.02 in Thick, 10/14 Tpi TPI
Mi Item #08721296
MFR #48-39-0555
Price$195.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0555

Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5 in Width, 0.02 in Thick, 10/14 Tpi TPI
Mi Item #08721296
MFR #48-39-0555

Mfr description
48-39-0555 10/14 TPI DEEP CUT BAND SAW B
  • Matrix II high speed teeth deliver maximum durability
  • Alloy backing steel provides extended blade life
  • Precision formed teeth create fast, clean cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.91/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    44.8750 in, 1139.83 mm
  • Thickness  
    0.02 in
  • Tool Weight
    3.5 lbs, 1.588 kg
  • Width  
    0.5 in

Details

  • Additional Details
    Material Composition, High Speed Steel, Material Thickness, Thick Metal, Material Application, Thick Metal
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Color
    Silver
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bimetal
  • For Use On
    Thick Metal
  • Includes
    25 Blades
  • Material Grade
    Bi-Metal
  • Number Of Teeth
    450
  • Series
    Matrix II
  • Set or Individual
    Set
  • Tooth Form
    Variable
  • Tpi
    10/14 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)