Motion
48-39-0579

MILWAUKEE TOOL
48-39-0579

Band Saw Blade - High Speed Steel Material, 32.875 in Length, 0.5 in Width, 0.02 in Thick, 18 TPI
Mi Item #08721302
MFR #48-39-0579
Price$27.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0579

Band Saw Blade - High Speed Steel Material, 32.875 in Length, 0.5 in Width, 0.02 in Thick, 18 TPI
Mi Item #08721302
MFR #48-39-0579

Mfr description
48-39-0579 32-7/8 IN. BAND SAW BLADE 3 P
  • Longer life
  • Fast clean cuts
  • Optimized for cordless
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.36/each

Specifications

Dimensions

  • Blade Length
    32.8750 in
  • Blade Thickness
    0.0200 in
  • Blade Width
    0.5000 in
  • Length  
    32.875 in
  • Teeth Per Inch
    18
  • Thickness  
    0.02 in
  • Tool Weight
    0.105 lbs, 47.627 g
  • Width  
    0.5 in

Details

  • Additional Details
    Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 32-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.
  • Back Material
    Alloy Steel
  • Blade Material
    High Speed Steel
  • Blade Type
    High Speed Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Material
    High Speed Steel
  • For Use On
    Thin Metal
  • Includes
    3 Blades
  • Material Grade
    Bi-Metal
  • Number Of Teeth
    592
  • Series
    Standard
  • Set or Individual
    Set
  • Tooth Form
    Constant
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)