Motion
48-39-0611

MILWAUKEE TOOL
48-39-0611

Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5 in Width, 0.02 in Thick, 12/14 Tpi TPI
Mi Item #08721310
MFR #48-39-0611
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0611

Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5 in Width, 0.02 in Thick, 12/14 Tpi TPI
Mi Item #08721310
MFR #48-39-0611

Mfr description
48-39-0611 EXTREME THIN METAL BAND SAW B
  • More cuts, less blade changes
  • 3X life in stainless steel and other extreme metals
  • Fastest cutting blade in thick, hard metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    44.8750 in, 1139.83 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.138 lbs, 0.063 kg
  • Width  
    0.5 in

Details

  • Additional Details
    Material Thickness, Thin Metal
  • Back Material
    Alloy Steel
  • Blade Type
    Metal
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bimetal
  • For Use On
    Thin Metal
  • Includes
    3 Blades
  • Material Grade
    Thin Metal
  • Series
    Extreme Metal
  • Set or Individual
    Set
  • Tooth Form
    Variable
  • Tpi
    12/14 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)