1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-39-0616
Extreme Thin Metal Band Saw Blades 25 pk Compact
Mi Item #
08721314
MFR #
48-39-0616
Price
$236.82
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
MILWAUKEE TOOL 48-39-0616
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-39-0616
Extreme Thin Metal Band Saw Blades 25 pk Compact
Mi Item #
08721314
MFR #
48-39-0616
Mfr description
48-39-0616 EXTREME THIN METAL BAND SAW B
More cuts, less blade changes
3X life in stainless steel and other extreme metals
Fastest cutting blade in thick, hard metals
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$236
.82
/each
Add to Cart
Specifications
Dimensions
Length
35.375 in
Thickness
0.02 in
Width
0.5 in
Details
Cutting Material
Bimetal
Includes
(25) Blades
Material Grade
Thin Metal
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items