Motion
48-39-0711

MILWAUKEE TOOL
48-39-0711

Band Saw Blade - Bimetal Material, 27.0000 in, 685.80 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 12/14 Tpi TPI
Mi Item #08721319
MFR #48-39-0711
Price$37.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0711

Band Saw Blade - Bimetal Material, 27.0000 in, 685.80 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 12/14 Tpi TPI
Mi Item #08721319
MFR #48-39-0711

Mfr description
48-39-0711 EXTREME THIN METAL BAND SAW B
  • More cuts, less blade changes
  • 3X life in stainless steel and other extreme metals
  • Fastest cutting blade in thick, hard metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.52/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    27.0000 in, 685.80 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.083 lbs, 37.65 g
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Material Composition, High Speed Steel, Material Application, Thin Metal
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bimetal
  • For Use On
    Metal
  • Includes
    3 Blades
  • Material Grade
    High Speed Steel
  • Number Of Teeth
    351
  • Series
    Extreme Metal
  • Set or Individual
    Set
  • Tooth Form
    Variable
  • Tpi
    12/14 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)