Motion
48-40-0522

MILWAUKEE TOOL
48-40-0522

5-3/8 in. 16T Framing Circular Saw Blade
Mi Item #08721321
MFR #48-40-0522
Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-0522

5-3/8 in. 16T Framing Circular Saw Blade
Mi Item #08721321
MFR #48-40-0522

Mfr description
48-40-0522 5-3/8 IN. 16T FRAMING CIRCULA
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Laser cut vibration slots minimize wobble and warping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.24/each

Specifications

Dimensions

  • Arbor Size
    10 mm
  • Blade Diameter
    5.375 in
  • Weight
    0.346 lb
  • Width
    0.041 in

Details

  • Additional Details
    Expansion Slots, Kickback Limiters, Non-Stick Coating, Vibration Dampening Technology
  • Cutting Material
    Cobalt Infused Tungsten Carbide
  • Diamond Arbor
    No
  • Includes
    (1) Saw Blade
  • Manufacturer Upc Number
    045242511921
  • Number Of Teeth
    16
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    045242511921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)