Motion
48-40-0620

MILWAUKEE TOOL
48-40-0620

6-1/2 in. 24T Framing Circular Saw Blade
MI ITEM #08721323
MFR #48-40-0620
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-0620

6-1/2 in. 24T Framing Circular Saw Blade
MI ITEM #08721323
MFR #48-40-0620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.25/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    6.5 in
  • Weight
    0.352739 lb
  • Width
    0.041 in

Details

  • Additional Details
    Expansion Slots, Kickback Limiters, Non-Stick Coating, Vibration Dampening Technology
  • Cutting Material
    Cobalt Infused Tungsten Carbide
  • Diamond Arbor
    Yes
  • Includes
    (1) Saw Blade
  • Manufacturer Upc Number
    045242511945
  • Max Rpm
    10000 rpm
  • Number Of Teeth
    24
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    045242511945

Overview

Mfr description
48-40-0620 6-1/2 IN. 24T FRAMING CIRCULA
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Laser cut vibration slots minimize wobble and warping
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Cobalt infused tungsten Carbide
  • Thin Kerf blade
  • Optimized for both cordless & corded tools
  • 24 Tooth; 5/8 in. Arbor hole with diamond knock-out
  • Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought